Shop All AC Farm Duty Motors
Dayton
Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 3 HP, 230V AC, 1,760 Nameplate RPM
Mfr # 6K881
Zoro # G0453671
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 3
- RPM Range 1,701-1,800
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6K881
- Zoro # G0453671
- UPC # 190735366639
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 3/4 in |
Length Less Shaft | 16 1/16 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 18 13/16 in |
Description
Extra High Torque Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230V AC, Full Load Amps 17.0 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel Bumper, Use w/2Z864, 4NA84, 4NA85 (1-HR1004-3)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU24)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-LAS0)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (A65/4L670)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,100 Nameplate RPM (1YBA4BG)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (6K610)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV1)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM (1YAZ3)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBW1)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K710)
- Dayton Definite Purpose Motors