Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust/Supply Ventilator, 115/208-230 V
Mfr # 7CK24
Zoro # G0510736
product price: $2,545.47
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,545.47
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 36 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 40 1/2 in x 40 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CK24
- Zoro # G0510736
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 36 in |
Base Size - Roof Ventilators | 40 1/2 in x 40 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 68 in |
Dimension B (In.) | 68 |
Dimension A (In.) | 40-1/2 |
Dimension B | 68 in |
Dimension C | 60 in |
Max. Depth (In.) | 60 in |
Base Square Size - Roof Ventilators | 40-1/2" x 40-1/2" |
Height (In.) | 38 |
Dimension E (In.) | 22 |
Dimension D (In.) | 38 |
Dimension D | 38 in |
Dimension F (In.) | 7-1/2 |
Propeller Dia. (In.) | 36 |
Dimension E | 22 in |
Damper Size (In.) | 37 in |
Dimension F | 7 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Width (In.) | 68 |
Dimension A | 40 1/2 in |
Bearing Size (In.) | 1 1/4 in |
Dimension C (In.) | 60 |
Blade Diameter | 36 in |
Base Length | 40 1/2 in |
Hood Width | 68 in |
Overall Width | 68 in |
Propeller Shaft Diameter | 1 1/4 in |
Housing Width | 40.5 in |
Base Dimension | 40 1/2 in Square |
Hood Height | 16 in |
Overall Length | 60 in |
Base Height | 22 in |
Overall Height | 38 in |
Base Width | 40 1/2 in |
Damper Size | 36 x 36 in |
Housing Length | 40.5 in |
Hood Length | 60 in |
Description
Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,494 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- PREMAIRE AIR CON FLT POLY 24""X25' (FR52524)
- JB INDUSTRIES Cap Tube, .054 I.D. X .106 O.D. X 11 Ft (TC-54-11)
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 12"x24"x22", 4P (219-104-222)
- DAYTON Exhaust Ventilator, 36 In, 208-230/460 V (7AE13)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU63)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF67)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE22)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH68)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH81)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU61)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators