Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust/Supply Vent, 208-230/460 V
Mfr # 7AU64
Zoro # G3162677
product price: $3,646.13
/ea
Free Shipping & Returns
$3,646.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 48 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
- Motor HP - Roof Ventilators 5 hp
- Base Size - Roof Ventilators 54 1/2 in x 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AU64
- Zoro # G3162677
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 48 in |
Base Size - Roof Ventilators | 54 1/2 in x 54 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 90 in |
Height (In.) | 42-1/2 |
Dimension F | 12 in |
Propeller Dia. (In.) | 48 |
Max. Depth (In.) | 84 in |
Dimension E | 26 1/2 in |
Shaft Dia. (In.) | 1 1/2 in |
Width (In.) | 90 |
Dimension E (In.) | 26-1/2 |
Dimension C | 84 in |
Dimension D | 42 1/2 in |
Dimension C (In.) | 84 |
Base Square Size - Roof Ventilators | 54-1/2" x 54-1/2" |
Dimension B | 90 in |
Dimension A | 54 1/2 in |
Bearing Size (In.) | 1 1/2 in |
Dimension A (In.) | 54-1/2 |
Dimension D (In.) | 42-1/2 |
Dimension B (In.) | 90 |
Dimension F (In.) | 12 |
Hood Height | 16 in |
Base Length | 54 1/2 in |
Housing Length | 54.5 in |
Damper Size | 48 x 48 in |
Propeller Shaft Diameter | 1 1/2 in |
Base Width | 54 1/2 in |
Overall Height | 42 1/2 in |
Hood Length | 84 in |
Base Dimension | 54 1/2 in Square |
Overall Length | 84 in |
Housing Width | 54.5 in |
Blade Diameter | 48 in |
Overall Width | 90 in |
Hood Width | 90 in |
Base Height | 26 1/2 in |
Description
Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 27,485 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 5 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Humidifier Wick Filter (1045)
- ZORO SELECT Toe Space Grille, 3.38 X 13.13, Brown, Steel (4MJD4)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V (BBA14-211HMB-00)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- DAYTON Exhaust/Supply Ventilator, 208-230/460 V (7CK25)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK27)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF90)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE73)
- DAYTON Exhaust Ventilator, 36 In, 208-230/460 V (7AE13)
- DAYTON Exhaust Ventilator, 20 In, 115/208-230 V (7AD75)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators