Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust/Supply Vent, 208-230/460 V
Mfr # 7AU50
Zoro # G0467844
product price: $4,676.99
/ea
Free Shipping & Returns
$4,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 48 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1 hp
- Base Size - Roof Ventilators 54 1/2 in x 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AU50
- Zoro # G0467844
- UPC # 00190735338650
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 48 in |
Base Size - Roof Ventilators | 54 1/2 in x 54 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 90 in |
Width (In.) | 90 |
Dimension E | 26 1/2 in |
Propeller Dia. (In.) | 48 |
Dimension B (In.) | 90 |
Height (In.) | 42-1/2 |
Dimension F (In.) | 12 |
Bearing Size (In.) | 1 1/2 in |
Dimension B | 90 in |
Dimension F | 12 in |
Dimension D | 42 1/2 in |
Dimension A | 54 1/2 in |
Dimension A (In.) | 54-1/2 |
Dimension C | 84 in |
Max. Depth (In.) | 84 in |
Base Square Size - Roof Ventilators | 54-1/2" x 54-1/2" |
Dimension C (In.) | 84 |
Dimension D (In.) | 42-1/2 |
Dimension E (In.) | 26-1/2 |
Shaft Dia. (In.) | 1 1/2 in |
Base Width | 54 1/2 in |
Overall Length | 84 in |
Base Length | 54 1/2 in |
Hood Height | 16 in |
Housing Length | 54.5 in |
Overall Height | 42 1/2 in |
Damper Size | 48 x 48 in |
Overall Width | 90 in |
Housing Width | 54.5 in |
Blade Diameter | 48 in |
Base Height | 26 1/2 in |
Hood Width | 90 in |
Base Dimension | 54 1/2 in Square |
Hood Length | 84 in |
Propeller Shaft Diameter | 1 1/2 in |
Description
Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 16,104 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO AIR PURIFIER FLTR 14.5"" (YY25630)
- ALL-FILTERS 24X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (24241.C 6PK)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 1", MERV 8 (102-741-010)
- ALL-FILTERS 20X24X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20244.12 3PK)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU61)
- DAYTON Exhaust Ventilator, 36 In, 208-230/460 V (7AE13)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH71)
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE73)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU39)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH80)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU63)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators