Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust/Supply Vent, 208-230/460 V
Mfr # 7AU36
Zoro # G1850283
product price: $3,465.99
/ea
Free Shipping & Returns
$3,465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 30 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 3 hp
- Base Size - Roof Ventilators 34 1/2 in x 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AU36
- Zoro # G1850283
- UPC # 00190735338643
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 30 in |
Base Size - Roof Ventilators | 34 1/2 in x 34 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 57 in |
Dimension F | 7 1/2 in |
Dimension C | 60 in |
Dimension B | 57 in |
Dimension F (In.) | 7-1/2 |
Dimension B (In.) | 57 |
Dimension D | 38 in |
Base Square Size - Roof Ventilators | 34-1/2" x 34-1/2" |
Width (In.) | 57 |
Shaft Dia. (In.) | 1 in |
Height (In.) | 38 |
Dimension A | 34 1/2 in |
Propeller Dia. (In.) | 30 |
Dimension A (In.) | 34-1/2 |
Dimension E | 22 in |
Dimension C (In.) | 60 |
Dimension E (In.) | 22 |
Max. Depth (In.) | 60 in |
Bearing Size (In.) | 1 in |
Dimension D (In.) | 38 |
Base Width | 34 1/2 in |
Overall Length | 60 in |
Housing Width | 34.5 in |
Overall Width | 57 in |
Base Height | 22 in |
Hood Height | 16 in |
Propeller Shaft Diameter | 1 in |
Housing Length | 34.5 in |
Hood Width | 57 in |
Overall Height | 38 in |
Base Length | 34 1/2 in |
Blade Diameter | 30 in |
Hood Length | 60 in |
Base Dimension | 34 1/2 in Square |
Damper Size | 30 x 30 in |
Description
Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,367 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 32003796-001 Premier White Cover (32003796-0)
- JMF Inv Fl Male Con 5/16X1/8 (4367751)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, J (1720-801)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH71)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK30)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF55)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU39)
- DAYTON Exhaust Ventilator, 48 In, 208-203/460 V (7AE18)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE22)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators