Shop All Reversible Exhaust and Supply Fans
Dayton
Exhaust/Supply Fan, 24 In, 3 Phase
Mfr # 10E032
Zoro # G3949547
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/2 hp
- Blade Dia. 24 in
- Fan Voltage 208-230/460V AC
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E032
- Zoro # G3949547
- UPC # 190735109540
- Country of Origin China
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 24 in |
Dimension D (In.) | 24 1/2 in |
Height (In.) | 28 in |
Dimension A (In.) | 28 in |
Shaft Dia. (In.) | 1/2 in |
Max. Depth (In.) | 14 7/8 in |
Dia. Opening Required (In.) | 26 in |
Dimension B (In.) | 8 in |
Dimension C (In.) | 3 3/4 in |
Width (In.) | 28 in |
Overall Depth | 14 7/8 in |
Overall Width | 28 in |
Blade Diameter | 24 in |
Overall Height | 28 in |
Overall Diameter | 1/2 in |
For Cut-Out Diameter | 26 in |
Description
Exhaust/Supply Fan, Blade Diameter 24 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 5,025 cfm, Frame Finish Galvanized, Frame Material Steel, Includes Reversing Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (6B959)
- LASKO 12" Oscillating Wall Mount Fan, M12900 (M12900)
- YELLOW JACKET Low Side Hose, 60 In, Blue (21260)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V (7AR16)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR00)
- DAYTON Exhaust/Supply Fan, 16 in. (10E023)
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V (7AR49)
- DAYTON Exhaust/Supply Fan, 20 In (10E025)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR51)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR46)
- Dayton Reversible Exhaust and Supply Fans