Shop All Reversible Exhaust and Supply Fans
Dayton
Exhaust/Supply Fan, 20 In, 3 Phase
Mfr # 10E031
Zoro # G4067174
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/3 hp
- Blade Dia. 20 in
- Fan Voltage 208-230/460V AC
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10E031
- Zoro # G4067174
- UPC # 190735109533
- Country of Origin China
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 20 in |
Dimension C (In.) | 2 7/8 in |
Height (In.) | 24 in |
Dimension B (In.) | 7 in |
Shaft Dia. (In.) | 1/2 in |
Dia. Opening Required (In.) | 22 in |
Dimension D (In.) | 20 5/8 in |
Max. Depth (In.) | 9 7/8 in |
Width (In.) | 24 in |
Dimension A (In.) | 24 in |
For Cut-Out Diameter | 22 in |
Overall Height | 24 in |
Overall Width | 24 in |
Overall Diameter | 1/2 in |
Blade Diameter | 20 in |
Overall Depth | 9 7/8 in |
Description
Exhaust/Supply Fan, Blade Diameter 20 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,858 cfm, Frame Finish Galvanized, Frame Material Steel, Includes Reversing Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- INTERNATIONAL ENVIRONMENTAL Electric Heat Element, 277V, 3.0kW (70300201)
- AIR HANDLER Electrostatic Air Filter, 24x24x1" (6W733)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp (7M7Z5)
- DAYTON Exhaust/Supply Fan, 24 In, 3 Phase (10E032)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR39)
- DAYTON Rev Fan, 36 In, 115/208-230 V, 1 1/2 HP (7CK47)
- DAYTON Exhaust/Supply Fan, 12 In (10E021)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 1/2HP (7CK38)
- DAYTON Rev Fan, 36 In, 115/208-230 V, 1 1/2 HP (7CK48)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR34)
- Dayton Reversible Exhaust and Supply Fans