Shop All Reversible Exhaust and Supply Fans
Dayton
Exhaust/Supply Fan, 18 In
Mfr # 10E024
Zoro # G4184092
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/3 hp
- Blade Dia. 18 in
- Fan Voltage 115/230V AC
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10E024
- Zoro # G4184092
- UPC # 190735109465
- Country of Origin China
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 18 in |
Dimension D (In.) | 18 1/2 in |
Dimension C (In.) | 3 3/4 in |
Dia. Opening Required (In.) | 20 in |
Dimension B (In.) | 7 in |
Height (In.) | 22 in |
Max. Depth (In.) | 10 3/4 in |
Dimension A (In.) | 22 in |
Width (In.) | 22 in |
Shaft Dia. (In.) | 1/2 in |
Overall Diameter | 1/2 in |
Blade Diameter | 18 in |
Overall Depth | 10 3/4 in |
Duct Diameter | 18 1/2 in |
For Cut-Out Diameter | 20 in |
Overall Height | 22 in |
Overall Width | 22 in |
Description
Exhaust/Supply Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 18 1/2 in, Exhaust Airflow @ 0.000 in SP 3,477 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Type None, Includes Reversing Switch, Includes Dehumidistat No, Maximum Noise Level 18.4 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- HONEYWELL HOME Valve Actuator, Two Position Low Voltage (VC2114ZZ11)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2JTF7)
- YORK Housing Cap (025-28951-000)
- DAYTON Exhaust/Supply Fan, 24 In, 3 Phase (10E032)
- DAYTON Exhaust/Supply Fan, 16 in. (10E023)
- DAYTON Exhaust/Supply Fan, 16 In, 3 Phase (10E028)
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 3/4HP (7CK43)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR51)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR11)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR29)
- Dayton Reversible Exhaust and Supply Fans