Shop All Reversible Exhaust and Supply Fans
Dayton
Exhaust/Supply Fan, 16 In, 3 Phase
Mfr # 10E029
Zoro # G3957265
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/3 hp
- Blade Dia. 16 in
- Fan Voltage 208-230/460V AC
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E029
- Zoro # G3957265
- UPC # 190735109519
- Country of Origin China
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 16 in |
Dimension A (In.) | 20 in |
Dia. Opening Required (In.) | 18 in |
Width (In.) | 20 in |
Height (In.) | 20 in |
Dimension B (In.) | 7 in |
Dimension C (In.) | 3 3/4 in |
Max. Depth (In.) | 13 7/16 in |
Dimension D (In.) | 16 3/8 in |
Shaft Dia. (In.) | 1/2 in |
Overall Depth | 13 7/16 in |
Blade Diameter | 16 in |
Overall Diameter | 1/2 in |
For Cut-Out Diameter | 18 in |
Overall Height | 20 in |
Overall Width | 20 in |
Description
Exhaust/Supply Fan, Blade Diameter 16 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,587 cfm, Frame Finish Galvanized, Frame Material Steel, Includes Reversing Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC4E)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- DAYTON Filter Bag Upper, 4.0 cu. ft. (HV2113900G)
- ROBERTSHAW Combo Valve (700-428)
- DAYTON Exhaust/Supply Fan, 16 In, 3 Phase (10E028)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR24)
- DAYTON Exhaust/Supply Fan, 24 In, 3 Phase (10E032)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR00)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR46)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR51)
- DAYTON Rev Fan, 36 In, 115/208-230 V, 1 1/2 HP (7CK47)
- Dayton Reversible Exhaust and Supply Fans