Shop All Reversible Exhaust and Supply Fans
Dayton
Exhaust/Supply Fan, 16 in.
Mfr # 10E023
Zoro # G4167974
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/3 hp
- Blade Dia. 16 in
- Fan Voltage 115/230V AC
- Motor Enclosure Totally Enclosed Air Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E023
- Zoro # G4167974
- UPC # 190735109458
- Country of Origin China
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 16 in |
Width (In.) | 20 in |
Dimension A (In.) | 20 in |
Dimension D (In.) | 16 3/8 in |
Shaft Dia. (In.) | 1/2 in |
Dimension B (In.) | 7 in |
Dia. Opening Required (In.) | 18 in |
Dimension C (In.) | 3 in |
Height (In.) | 20 in |
Max. Depth (In.) | 10 1/4 in |
Overall Depth | 10 1/4 in |
Blade Diameter | 16 in |
Overall Height | 20 in |
For Cut-Out Diameter | 18 in |
Overall Width | 20 in |
Overall Diameter | 1/2 in |
Description
Exhaust/Supply Fan, Blade Diameter 16 in, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,737 cfm, Frame Finish Galvanized, Frame Material Steel, Includes Reversing Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 36" x 2", 6 Pack (FB20X36X2_6)
- NORDFAB Round Duct Reducer, 16 in x 12 in Duct Dia, Galvanized Steel, 20 ga GA, 10" L (8040025946)
- TPI Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (483 TM)
- ROBERTSHAW Electric Limit Control (5225-009)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR34)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 1/2HP (7CK38)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR46)
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 3/4HP (7CK43)
- DAYTON Rev Fan, 36 In, 115/208-230 V, 1 1/2 HP (7CK48)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR11)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR24)
- Dayton Reversible Exhaust and Supply Fans