Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Exhaust Ventilator, Diameter 11 in.
Mfr # 7DF67
Zoro # G2605467
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DF67
- Zoro # G2605467
- UPC # 00194484317775
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension C | 25 1/8 in |
Dimension D | 17 3/8 in |
Dimension B | 24 7/8 in |
Dimension A | 19 in |
Wheel Dia. | 11 in |
Shaft Dia. Wheel End | 3/4 in |
Recommended Damper Size (In.) | 12 x 12 |
Base Width | 19 in |
Base Height | 1.8 in |
Overall Height | 26 7/8 in |
Base Length | 19 in |
Overall Diameter | 24 7/8 in |
Wheel Diameter | 11 in |
Housing Width | 24.9 in |
Housing Length | 24.9 in |
Damper Size | 12 x 12 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,260 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 14 in. W X 25 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL04-2PK-24)
- 3M AQUA-PURE AP810,5618902 4X10 5 MICR (AP810)
- DRAINVIEW PRODUCTS Auto Drain 3/8" 30/150 (NE-87-W)
- ROBERTSHAW Safety (1720-006)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (4YC66)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Upblast Less Drive Package, 11-1/4 In (6KWJ9)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW61)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- Dayton Direct Drive Centrifugal Exhaust Ventilators