Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Exhaust Ventilator, Diameter 11 in.
Mfr # 7DF66
Zoro # G2605379
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DF66
- Zoro # G2605379
- UPC # 00194484317768
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension B | 24 7/8 in |
Dimension C | 25 1/8 in |
Dimension D | 17 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 11 in |
Dimension A | 19 in |
Recommended Damper Size (In.) | 12 x 12 |
Base Length | 19 in |
Base Height | 1.8 in |
Base Width | 19 in |
Overall Height | 26 7/8 in |
Housing Width | 24.9 in |
Housing Length | 24.9 in |
Wheel Diameter | 11 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 24 7/8 in |
Damper Size | 12 x 12 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 833 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/6 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- AIR HANDLER Cartridge Air Filter, 24x24x6", MERV: 14 (2GGX2)
- KOCH Std Cap Filter, Antmcrbl Pleat, 16x20x1" (102-680-006)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (6KWN8)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK5)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- Dayton Direct Drive Centrifugal Exhaust Ventilators