Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 54 In, 208-230/460 V
Mfr # 7AD90
Zoro # G2805573
product price: $6,410.99
/ea
Free Shipping & Returns
$6,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 54 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 5 hp
- Base Size - Roof Ventilators 60 1/2 in x 60 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AD90
- Zoro # G2805573
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 54 in |
Base Size - Roof Ventilators | 60 1/2 in x 60 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 96 in |
Base Square Size - Roof Ventilators | 60-1/2" x 60-1/2" |
Shaft Dia. (In.) | 1 1/4 in |
Dimension F (In.) | 12 |
Dimension F | 12 in |
Dimension D (In.) | 42-1/2 |
Height (In.) | 42-1/2 |
Dimension E (In.) | 26-1/2 |
Bearing Size (In.) | 1 1/4 in |
Dimension D | 42 1/2 in |
Dimension B (In.) | 96 |
Dimension C | 96 in |
Dimension E | 26 1/2 in |
Max. Depth (In.) | 96 in |
Dimension A | 60 1/2 in |
Width (In.) | 96 |
Dimension B | 96 in |
Dimension A (In.) | 60-1/2 |
Propeller Dia. (In.) | 54 |
Dimension C (In.) | 96 |
Hood Height | 25 in |
Damper Size | 54 x 54 in |
Hood Length | 96 in |
Overall Width | 96 in |
Hood Width | 96 in |
Overall Length | 96 in |
Base Length | 60 1/2 in |
Housing Length | 60.5 in |
Base Dimension | 60 1/2 in Square |
Overall Height | 42 1/2 in |
Blade Diameter | 54 in |
Base Height | 26 1/2 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Width | 60 1/2 in |
Housing Width | 60.5 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 27,612 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 5 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 27,612 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 10" L, 9 1/2 in H (GRR12P6PGA26)
- PACKARD Draft Inducer, 115V, Metal, 8 11/16 in H. (66501)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (2GFF8)
- TEMPCO Band Heater, 1-1/2 In. Dia., 120V, Steel (NHL00136)
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE73)
- DAYTON Supply Ventilator, 20 In, 115/208-230 V (7AE25)
- DAYTON Supply Ventilator, 60 In, 208-230/460 V (7AE51)
- DAYTON Supply Ventilator, 36 In, 208-203/460 V (7AE68)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK33)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (7AE59)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators