Shop All Gravity Exhaust and Supply Ventilators
Dayton
Exhaust Ventilator, 54 in, 208-230/460 V
Mfr # 360UF2
Zoro # G800720815
product price: $6,780.99
/ea
Free Shipping & Returns
$6,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 54 in
- Base Size - Roof Ventilators 60-1/2 in x 60-1/2 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 12,094/509
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 10,851/457
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 360UF2
- Zoro # G800720815
- UPC # 190735285237
- Country of Origin Multiple
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 54 in |
Base Size - Roof Ventilators | 60-1/2 in x 60-1/2 in |
Dimension E | 28 1/2 in |
Dimension F | 25 in |
Dimension A | 60 1/2 in |
Dimension G | 14 in |
Overall Height (In.) | 53 1/2 in |
Dimension C | 96 in |
Depth (In.) | 96 in |
Dimension H | 14 1/2 in |
Dimension D | 53 1/2 in |
Damper Size (In.) | 55 x 55 |
Width (In.) | 96 in |
Dimension B | 96 in |
Damper Size | 55 x 55 in |
Overall Width | 96 in |
Hood Width | 96 in |
Blade Diameter | 54 in |
Base Width | 60 1/2 in |
Base Length | 60 1/2 in |
Hood Height | 25 in |
Overall Height | 53 1/2 in |
Overall Length | 96 in |
Hood Length | 96 in |
Description
Gravity Exhaust & Supplier Ventilator, Exhaust Airflow @ 0.100 in SP 17,103 cfm, Hood Height 25 in, Hood Length 96 in, Hood Width 96 in, Housing Material Steel, Compatible Curb Grainger Part Number 3C216, 3FLT6, Compatible Damper Grainger Part Number 5NKN7, Mount Type Roof Curb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Pre-Filter Cfs110 (CFS110)
- ROBERTSHAW Relighter, Auto Pilot (785-001)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x18"x1" (274-180-180)
- MRCOOL 18K BTU 230V 19 SEER Ductless Mini-Split Heat Pump System (A-18-HP-230C)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 312 CFM (2RB69)
- DAYTON Gravity Vent, 30 In, Base 34 1/2 In Sq (1WDN4)
- DAYTON Gravity Vent, 48 In, Base 54 1/2 In Sq (1WDN7)
- DAYTON Gravity Roof Vent, 26 In Sq Base (2RB71)
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- DAYTON Gravity Vent, 20 In, Base 24 1/2 In Sq (3FKE1)
- DAYTON Gravity Roof Vent, 34 In Sq Base (2RB73)
- Dayton Gravity Exhaust and Supply Ventilators