Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 54 In, 115/230 V
Mfr # 7AD87
Zoro # G0527895
product price: $6,495.99
/ea
Free Shipping & Returns
$6,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 54 in
- Voltage - Roof Ventilators 115V AC/230V AC
- Motor HP - Roof Ventilators 3 hp
- Base Size - Roof Ventilators 60 1/2 in x 60 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AD87
- Zoro # G0527895
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 54 in |
Base Size - Roof Ventilators | 60 1/2 in x 60 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 96 in |
Max. Depth (In.) | 96 in |
Width (In.) | 96 |
Dimension F | 12 in |
Dimension E (In.) | 26-1/2 |
Dimension B | 96 in |
Propeller Dia. (In.) | 54 |
Dimension B (In.) | 96 |
Bearing Size (In.) | 1 1/4 in |
Dimension F (In.) | 12 |
Dimension D | 42 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension C | 96 in |
Dimension D (In.) | 42-1/2 |
Dimension E | 26 1/2 in |
Height (In.) | 42-1/2 |
Dimension A | 60 1/2 in |
Dimension C (In.) | 96 |
Base Square Size - Roof Ventilators | 60-1/2" x 60-1/2" |
Dimension A (In.) | 60-1/2 |
Blade Diameter | 54 in |
Overall Height | 42 1/2 in |
Overall Width | 96 in |
Housing Length | 60.5 in |
Hood Width | 96 in |
Hood Height | 25 in |
Damper Size | 54 x 54 in |
Base Dimension | 60 1/2 in Square |
Housing Width | 60.5 in |
Overall Length | 96 in |
Base Width | 60 1/2 in |
Propeller Shaft Diameter | 1 1/4 in |
Hood Length | 96 in |
Base Length | 60 1/2 in |
Base Height | 26 1/2 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 23,363 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-625 CELCON BOILER DRAIN (202-553)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P170CA-1C)
- JB INDUSTRIES Quick Coupler, 1/4 In (F)NPT x 1/4 In (QC-S4B)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF78)
- DAYTON Supply Ventilator, 20 In, 115/208-230 V (7AE25)
- DAYTON Exhaust Ventilator, 20 In, 115/208-230 V (7AD75)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK33)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH33)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH63)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators