Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 48 In, 208-230/460 V
Mfr # 7AE22
Zoro # G2504345
product price: $3,985.99
/ea
Free Shipping & Returns
$3,985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 48 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 2 hp
- Base Size - Roof Ventilators 54 1/2 in x 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AE22
- Zoro # G2504345
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 48 in |
Base Size - Roof Ventilators | 54 1/2 in x 54 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 90 in |
Base Square Size - Roof Ventilators | 54-1/2" x 54-1/2" |
Dimension E (In.) | 26-1/2 |
Dimension E | 26 1/2 in |
Dimension C (In.) | 84 |
Dimension D | 42 1/2 in |
Propeller Dia. (In.) | 48 |
Dimension B | 90 in |
Bearing Size (In.) | 1 1/4 in |
Dimension F | 12 in |
Dimension A (In.) | 54-1/2 |
Max. Depth (In.) | 84 in |
Dimension A | 54 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension C | 84 in |
Width (In.) | 90 |
Dimension F (In.) | 12 |
Height (In.) | 42-1/2 |
Dimension D (In.) | 42-1/2 |
Dimension B (In.) | 90 |
Hood Length | 84 in |
Housing Length | 54.5 in |
Base Height | 26 1/2 in |
Hood Width | 90 in |
Overall Width | 90 in |
Base Width | 54 1/2 in |
Overall Height | 42 1/2 in |
Base Length | 54 1/2 in |
Overall Length | 84 in |
Hood Height | 16 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Dimension | 54 1/2 in Square |
Damper Size | 48 x 48 in |
Blade Diameter | 48 in |
Housing Width | 54.5 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 17,858 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 17,858 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Prtcl, 24x18x5.875" (H13G1X1)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- GAST Lubricating Oil, 1 Quart, SAE Grade 10 (KAD220-WW)
- WHITE-RODGERS 11B18-101 Immersion Hot Water (11B18-101)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF55)
- DAYTON Exhaust/Supply Ventilator, 208-230/460 V (7CK25)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH33)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH71)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF67)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU50)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH68)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators