Shop All Gravity Exhaust and Supply Ventilators
Dayton
Exhaust Ventilator, 48 in, 208-230/460 V
Mfr # 360UF3
Zoro # G700720755
product price: $4,609.99
/ea
Free Shipping & Returns
$4,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 48 in
- Base Size - Roof Ventilators 54-1/2 in x 54-1/2 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 7695/481
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 7300/456
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 360UF3
- Zoro # G700720755
- UPC # 190735149607
- Country of Origin Multiple
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 48 in |
Base Size - Roof Ventilators | 54-1/2 in x 54-1/2 in |
Dimension C | 84 in |
Depth (In.) | 90 in |
Dimension F | 16 in |
Dimension B | 90 in |
Damper Size (In.) | 49 x 49 |
Dimension D | 42 1/2 in |
Width (In.) | 90 in |
Dimension A | 54 1/2 in |
Dimension E | 26 1/2 in |
Dimension G | 12 1/2 in |
Dimension H | 14 in |
Overall Height (In.) | 42 1/2 in |
Hood Width | 84 in |
Hood Height | 16 in |
Overall Height | 42 1/2 in |
Hood Length | 90 in |
Base Width | 54 1/2 in |
Overall Width | 90 in |
Overall Length | 90 in |
Base Length | 54 1/2 in |
Damper Size | 49 x 49 in |
Blade Diameter | 48 in |
Description
Gravity Exhaust & Supplier Ventilator, Exhaust Airflow @ 0.100 in SP 10,882 cfm, Hood Height 16 in, Hood Length 90 in, Hood Width 84 in, Housing Material Steel, Compatible Curb Grainger Part Number 2ZV86, 3AZJ6, 3C216, Compatible Damper Grainger Part Number 6WRK8, Mount Type Roof Curb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 505156 Motor Pulley (5051561)
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP06)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 14 (6B669)
- DAYTON Gravity Vent, 48 In, Base 54 1/2 In Sq (1WDN7)
- DAYTON Gravity Roof Vent, 34 In Sq Base (2RB73)
- DAYTON Gravity Roof Vent, 26 In Sq Base (2RB71)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 312 CFM (2RB69)
- DAYTON Gravity Vent, 42 In, Base 46 1/2 In Sq (1WDN6)
- DAYTON Gravity Vent, 36 In, Base 40 1/2 In Sq (1WDN5)
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- Dayton Gravity Exhaust and Supply Ventilators