Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 42 In, 208-203/460 V
Mfr # 7AE14
Zoro # G3239354
product price: $3,264.99
/ea
Free Shipping & Returns
$3,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 42 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 46 1/2 in x 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AE14
- Zoro # G3239354
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 42 in |
Base Size - Roof Ventilators | 46 1/2 in x 46 1/2 in |
Overall Height - Roof Ventilators | 40.5 in |
Overall Width - Roof Ventilators | 78 in |
Dimension D | 40 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Propeller Dia. (In.) | 42 |
Dimension B (In.) | 78 |
Width (In.) | 78 |
Dimension E | 24 1/2 in |
Dimension C (In.) | 72 |
Dimension E (In.) | 24-1/2 |
Dimension D (In.) | 40-1/2 |
Base Square Size - Roof Ventilators | 46-1/2" x 46-1/2" |
Dimension C | 72 in |
Height (In.) | 40-1/2 |
Max. Depth (In.) | 72 in |
Dimension F | 10 in |
Dimension A | 46 1/2 in |
Bearing Size (In.) | 1 1/4 in |
Dimension F (In.) | 10 |
Dimension A (In.) | 46-1/2 |
Dimension B | 78 in |
Housing Width | 46.5 in |
Damper Size | 42 x 42 in |
Propeller Shaft Diameter | 1 1/4 in |
Housing Length | 46.5 in |
Hood Height | 16 in |
Base Length | 46 1/2 in |
Base Height | 24 1/2 in |
Base Width | 46 1/2 in |
Hood Width | 78 in |
Overall Width | 78 in |
Overall Height | 40 1/2 in |
Blade Diameter | 42 in |
Overall Length | 72 in |
Hood Length | 72 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,151 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 10,151 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- MULTIFAN Exhaust Fan, 16 In, 230/460V, 3PH (V4D40K5M71100)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-1200)
- TRUE Condensate Drain Pan, 25-1/4 x 12-3/4 x 2" (810231)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE23)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU39)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF78)
- DAYTON Supply Ventilator, 36 In, 208-230/460 V (7AE71)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH44)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH42)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators