Shop All Belt Drive Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 3/4 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive
Mfr # 7A405
Zoro # G3066217
product price: $2,037.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,037.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 24 in
- Voltage - Roof Ventilators 115V AC/230V AC
- Motor HP - Roof Ventilators 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A405
- Zoro # G3066217
- Country of Origin Multiple
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 24 in |
Base Size - Roof Ventilators | 34 in x 34 in |
Recommended Damper Size (In.) | 27 x 27 |
Base Height (In.) | 1 3/4 in |
Dimension D | 4 3/4 in |
Propeller Dia. (In.) | 24 |
Dimension A | 34 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Dimension B (In.) | 42-1/4 |
Base Width (In.) | 34 |
Overall Dia. (In.) | 42 1/4 in |
Dimension C (In.) | 29 |
Dimension C | 29 in |
Shaft Dia. Sheave End (In.) | 1 in |
Dimension B | 42 1/4 in |
Overall Height (In.) | 30 3/4 in |
Dimension D (In.) | 4-3/4 |
Base Length (In.) | 34 |
Dimension A (In.) | 34 |
Shaft Dia. Propeller End (In.) | 1 in |
Damper Size | 27 x 27 in |
Base Height | 1 3/4 in |
Propeller Shaft Diameter | 1 in |
Overall Length | 42 1/4 in |
Base Length | 34 in |
Blade Diameter | 24 in |
Housing Length | 42.3 in |
Base Dimension | 34 in Square |
Overall Width | 42 1/4 in |
Overall Height | 30 3/4 in |
Base Width | 34 in |
Housing Width | 42.3 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 4,834 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 5/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 4,834 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- TAYMAC Plastic Thermostat Cover, Medium (ZTC200)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A427)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A400)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A401)
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive (7A404)
- DAYTON Exhaust Ventilator, 1/3 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A415)
- DAYTON Exhaust Vent, 36 In (4YU91)
- DAYTON Exhaust Ventilator, 1/3 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A399)
- Dayton Belt Drive Axial Downblast Exhaust Ventilators