Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 24 In, 208-230/460 V
Mfr # 7AE03
Zoro # G1816491
product price: $2,074.99
/ea
Free Shipping & Returns
$2,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 24 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 3/4 hp
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AE03
- Zoro # G1816491
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 24 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Overall Height - Roof Ventilators | 39 in |
Overall Width - Roof Ventilators | 48 in |
Dimension D (In.) | 39 |
Propeller Dia. (In.) | 24 |
Bearing Size (In.) | 3/4 in |
Dimension B (In.) | 48 |
Dimension B | 48 in |
Max. Depth (In.) | 48 in |
Dimension E | 23 in |
Dimension C | 48 in |
Height (In.) | 39 |
Shaft Dia. (In.) | 3/4 in |
Dimension D | 39 in |
Dimension E (In.) | 23 |
Dimension A | 28 1/2 in |
Dimension F (In.) | 8-1/2 |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Width (In.) | 48 |
Dimension F | 8 1/2 in |
Dimension A (In.) | 28-1/2 |
Dimension C (In.) | 48 |
Housing Length | 28.5 in |
Base Length | 28 1/2 in |
Base Dimension | 28 1/2 in Square |
Propeller Shaft Diameter | 3/4 in |
Base Width | 28 1/2 in |
Blade Diameter | 24 in |
Damper Size | 24 x 24 in |
Overall Height | 39 in |
Overall Width | 48 in |
Hood Width | 48 in |
Hood Length | 48 in |
Overall Length | 48 in |
Hood Height | 16 in |
Housing Width | 28.5 in |
Base Height | 23 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,797 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,797 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Level Control Head Mechanism (93-7B-HD)
- HOTPOD In-line Duct Fan Heater, 210 cfm, 8 in. (HP8-1440120-2T)
- CONTROLAIR Type 500X Air Transducer (500-DE)
- HONEYWELL L4064B2228 Fan & Limit (L4064B2228)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH42)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK33)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH44)
- DAYTON Exhaust Ventilator, 20 In, 115/208-230 V (7AD75)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH68)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK27)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH62)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators