Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 20 In, 200-230/460 V
Mfr # 7AD78
Zoro # G2964342
product price: $1,903.99
/ea
Free Shipping & Returns
$1,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 20 in
- Voltage - Roof Ventilators 200-230V AC/460V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 24 1/2 in x 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AD78
- Zoro # G2964342
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 20 in |
Base Size - Roof Ventilators | 24 1/2 in x 24 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 38 in |
Dimension C (In.) | 48 |
Width (In.) | 38 |
Dimension D (In.) | 38 |
Dimension D | 38 in |
Propeller Dia. (In.) | 20 |
Dimension B (In.) | 38 |
Dimension F (In.) | 8-1/2 |
Dimension F | 8 1/2 in |
Dimension A (In.) | 24-1/2 |
Max. Depth (In.) | 48 in |
Dimension B | 38 in |
Height (In.) | 38 |
Base Square Size - Roof Ventilators | 24-1/2" x 24-1/2" |
Dimension A | 24 1/2 in |
Dimension E (In.) | 23 |
Dimension E | 23 in |
Bearing Size (In.) | 3/4 in |
Dimension C | 48 in |
Shaft Dia. (In.) | 3/4 in |
Base Width | 24 1/2 in |
Hood Height | 16 in |
Housing Width | 24.5 in |
Base Length | 24 1/2 in |
Housing Length | 24.5 in |
Overall Length | 48 in |
Base Height | 23 in |
Damper Size | 20 x 20 in |
Blade Diameter | 20 in |
Hood Width | 44 in |
Overall Width | 44 in |
Hood Length | 48 in |
Overall Height | 38 in |
Propeller Shaft Diameter | 3/4 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,945 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (4YKR6)
- 3M Filtrete 10 in. W X 20 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9867DC-6)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/3 HP (7CC04)
- MARATHON 0.17 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B322 (B322)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU61)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CH12)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE23)
- DAYTON Exhaust Ventilator, 48 In, 208-203/460 V (7AE18)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CH17)
- VENTAMATIC Cool Attic® 30" Belt Drive Whole House Fan With Shutter (CX30BD2SPD)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators