Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 20 In, 115/208-230 V
Mfr # 7AD75
Zoro # G3070776
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 20 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 24 1/2 in x 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AD75
- Zoro # G3070776
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 20 in |
Base Size - Roof Ventilators | 24 1/2 in x 24 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 38 in |
Dimension B (In.) | 38 |
Dimension E (In.) | 23 |
Dimension D | 38 in |
Width (In.) | 38 |
Dimension B | 38 in |
Shaft Dia. (In.) | 3/4 in |
Propeller Dia. (In.) | 20 |
Dimension C (In.) | 48 |
Dimension A | 24 1/2 in |
Dimension E | 23 in |
Base Square Size - Roof Ventilators | 24-1/2" x 24-1/2" |
Dimension C | 48 in |
Height (In.) | 38 |
Dimension D (In.) | 38 |
Dimension F (In.) | 8-1/2 |
Max. Depth (In.) | 48 in |
Dimension F | 8 1/2 in |
Dimension A (In.) | 24-1/2 |
Bearing Size (In.) | 3/4 in |
Base Height | 23 in |
Hood Width | 44 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 24 1/2 in Square |
Housing Width | 24.5 in |
Hood Length | 48 in |
Overall Height | 38 in |
Blade Diameter | 20 in |
Base Width | 24 1/2 in |
Base Length | 24 1/2 in |
Hood Height | 16 in |
Overall Width | 44 in |
Overall Length | 48 in |
Damper Size | 20 x 20 in |
Housing Length | 24.5 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,945 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 3,945 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Refrigerant Recovery Machine, 110V, 12" H (TRS600)
- ARMSTRONG R46930-001 208/230V Combustion (R46930-001)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- DAYTON Exhaust Ventilator, 36 In, 208-230/460 V (7AE13)
- DAYTON Supply Ventilator, 20 In, 115/208-230 V (7AE25)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH62)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Exhaust/Supply Ventilator, 208-230/460 V (7CK25)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (7AE59)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH63)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators