Shop All Direct Drive Axial Downblast Ventilators
Dayton
Exhaust Ventilator, 19 in. H, 60 Hz
Mfr # 39FV55
Zoro # G2096809
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,377.99
Free 30-Day Returns
Key Features
- Propeller Dia. 16 in
- Voltage 115
- Motor HP 1/2 hp
- CFM @ 0.875-In. SP -/-/1350
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 39FV55
- Zoro # G2096809
- UPC # 190735277737
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 16 in |
Dimension C | 17 1/4 in |
Overall Dia. | 35 1/4 in |
Dimension B | 35 1/4 in |
Base Length | 26 in |
Overall Height | 19 in |
Base Width | 26 in |
Recommended Damper Size | 19 in x 19 in |
Dimension A | 26 in |
Base Height | 1 3/4 in |
Shaft Dia. Propeller End | 1/2 in |
Dimension D | 6 1/4 in |
Damper Size | 19 x 19 in |
Base Dimension | 26 in Square |
Overall Length | 35 1/4 in |
Blade Diameter | 16 in |
Housing Width | 35.3 in |
Cutout Length | 21.5 in |
Overall Width | 35 1/4 in |
Overall Diameter | 35.3 in |
Propeller Shaft Diameter | 1/2 in |
Housing Length | 35.3 in |
Cutout Size | 21.5 in L x 21.5 in W |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 16 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 3,024 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, Maximum Static Pressure 1 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 3,024 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Fan, 8 In. Dia. (FG 8)
- FILTERS-NOW Filters-NOW DPFG14X20X5AM13 14x20x5 MERV 13 Honeywell FC40R1110 Return Grille Filter Pack of - 2 (DPFG14X20X5AM13)
- MR. HEATER Hose Lp 3/8Mx3/8 Flare 2 (F273716)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 12" (9548-25)
- DAYTON Supply Vent, 20 In (4YC60)
- DAYTON Supply Vent, 18 In (4YC59)
- DAYTON Exhaust Vent, 12 In (4YC88)
- DAYTON Axial Downblast Roof Exhaust Fan, 1/8 HP, 115V, 10 in (4YC86)
- DAYTON Exhaust Vent, 20 In (4YC52)
- DAYTON Supply Vent, 14 In (4YC94)
- DAYTON Supply Vent, 24 In (4YC62)
- Dayton Direct Drive Axial Downblast Ventilators