Shop All Direct Drive Axial Downblast Ventilators
Dayton
Exhaust Ventilator, 17in.H, 24-5/8in.dia
Mfr # 39FV53
Zoro # G2096827
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. 10 in
- Voltage 115
- Motor HP 1/4 hp
- Speed Control Variable with 43Y140
- Sones @ 0.250-In. SP @ 5 Ft. -/-/12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 39FV53
- Zoro # G2096827
- UPC # 190735277713
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 10 in |
Shaft Dia. Propeller End | 1/2 in |
Recommended Damper Size | 12 in x 12 in |
Overall Height | 17 in |
Dimension A | 19 in |
Dimension B | 24 5/8 in |
Base Width | 19 in |
Dimension C | 15 1/4 in |
Dimension D | 5 1/2 in |
Base Height | 1 3/4 in |
Base Length | 19 in |
Overall Dia. | 24 5/8 in |
Overall Diameter | 24.6 in |
Overall Width | 24 5/8 in |
Overall Length | 24 5/8 in |
Housing Width | 24.6 in |
Housing Length | 24.6 in |
Cutout Length | 14.5 in |
Propeller Shaft Diameter | 1/2 in |
Blade Diameter | 10 in |
Damper Size | 12 x 12 in |
Base Dimension | 19 in Square |
Cutout Size | 14.5 in L x 14.5 in W |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 10 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 542 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 542 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Silicone Heat Pad, 250W (24250)
- WAYNE COMBUSTION SYSTEMS Electrode F/Hsg, 62391-002 (62391-002)
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- YELLOW JACKET High Side Hose, 72 In, Red (21672)
- DAYTON Axial Downblast Roof Exhaust Fan, 1/8 HP, 115V, 10 in (4YC86)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- DAYTON Supply Ventilator, 18 In, 208-230/460 V (6KWP2)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz (39FV56)
- DAYTON Exhaust Vent, 16 In (4YC48)
- DAYTON Supply Vent, 16 In, Hz: 60 (4YC57)
- CONTINENTAL FAN MANUFACTURING Continental Fan RMD-18-11 Axial Exhaust Fan 2400 CFM (RMD-18-11)
- Dayton Direct Drive Axial Downblast Ventilators