Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 115/208-230 Volts
Mfr # 7CH03
Zoro # G0391097
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,707.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 48 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 54 1/2 in x 54 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7CH03
- Zoro # G0391097
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 48 in |
Base Size - Roof Ventilators | 54 1/2 in x 54 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 90 in |
Dimension A | 54 1/2 in |
Dimension A (In.) | 54-1/2 |
Dimension B (In.) | 90 |
Dimension C | 84 in |
Dimension E (In.) | 42-1/2 |
Dimension E | 42 1/2 in |
Width (In.) | 90 |
Damper Size (In.) | 49 in |
Shaft Dia. (In.) | 1 1/4 in |
Propeller Dia. (In.) | 48 |
Dimension F (In.) | 12 |
Dimension B | 90 in |
Height (In.) | 42-1/2 |
Dimension C (In.) | 84 |
Base Square Size - Roof Ventilators | 54-1/2" x 54-1/2" |
Bearing Size (In.) | 1 1/4 in |
Dimension D (In.) | 42-1/2 |
Dimension D | 42 1/2 in |
Max. Depth (In.) | 84 in |
Dimension F | 12 in |
Base Dimension | 54 1/2 in Square |
Propeller Shaft Diameter | 1 1/4 in |
Base Length | 54 1/2 in |
Hood Length | 84 in |
Hood Height | 16 in |
Blade Diameter | 48 in |
Base Width | 54 1/2 in |
Base Height | 26 1/2 in |
Damper Size | 48 x 48 in |
Overall Height | 42 1/2 in |
Housing Length | 54.5 in |
Overall Width | 90 in |
Overall Length | 84 in |
Housing Width | 54.5 in |
Hood Width | 90 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,277 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 11,277 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cabinet Exhaust Fan, 30 In, 115/208-230 V (1AHB8)
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- JB INDUSTRIES Multi Step, PK5 (A31720)
- HEIL QUAKER /ICP 17122000002609 Control Board (1712200000)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU39)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH23)
- DAYTON Supply Ventilator, 20 In, 115/208-230 V (7AE25)
- DAYTON Supply Ventilator, 36 In, 208-203/460 V (7AE68)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK33)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF86)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators