Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 115/208-230 Volts
Mfr # 7CF92
Zoro # G2467053
product price: $3,105.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,105.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 42 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 3/4 hp
- Base Size - Roof Ventilators 46 1/2 in x 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CF92
- Zoro # G2467053
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 42 in |
Base Size - Roof Ventilators | 46 1/2 in x 46 1/2 in |
Overall Height - Roof Ventilators | 40.5 in |
Overall Width - Roof Ventilators | 78 in |
Propeller Dia. (In.) | 42 |
Damper Size (In.) | 43 in |
Dimension D | 40 1/2 in |
Dimension E | 24 1/2 in |
Dimension F | 10 in |
Dimension C (In.) | 72 |
Dimension C | 72 in |
Height (In.) | 40-1/2 |
Dimension F (In.) | 10 |
Width (In.) | 78 |
Shaft Dia. (In.) | 1 1/4 in |
Max. Depth (In.) | 72 in |
Bearing Size (In.) | 1 1/4 in |
Dimension D (In.) | 40-1/2 |
Dimension A | 46 1/2 in |
Dimension B | 78 in |
Dimension B (In.) | 78 |
Dimension A (In.) | 46-1/2 |
Dimension E (In.) | 24-1/2 |
Base Square Size - Roof Ventilators | 46-1/2" x 46-1/2" |
Hood Length | 72 in |
Overall Length | 72 in |
Damper Size | 42 x 42 in |
Housing Length | 46.5 in |
Base Height | 24 1/2 in |
Base Dimension | 46 1/2 in Square |
Overall Width | 78 in |
Hood Height | 16 in |
Base Length | 46 1/2 in |
Base Width | 46 1/2 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Height | 40 1/2 in |
Hood Width | 78 in |
Blade Diameter | 42 in |
Housing Width | 46.5 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,485 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.042020)
- PANASONIC Ceiling Bathroom Fan, 290 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-30VQ3)
- AMERI-VENT Chimney Liner, 5" x 35 ft., Aluminum (5ALK35)
- AIR HANDLER Pleated Air Filter, 20x25x2 MERV 8, High Capacity, Synthetic, 2EKF9, White (2EKF9)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH63)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (7AE59)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH68)
- DAYTON Exhaust Ventilator, 20 In, 115/208-230 V (7AD75)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF48)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK30)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH33)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators