Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 115/208-230 Volts
Mfr # 7CF79
Zoro # G2011256
product price: $2,605.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,605.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 36 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 3/4 hp
- Base Size - Roof Ventilators 40 1/2 in x 40 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CF79
- Zoro # G2011256
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 36 in |
Base Size - Roof Ventilators | 40 1/2 in x 40 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 68 in |
Bearing Size (In.) | 1 in |
Base Square Size - Roof Ventilators | 40-1/2" x 40-1/2" |
Height (In.) | 38 |
Dimension A (In.) | 40-1/2 |
Max. Depth (In.) | 60 in |
Dimension F (In.) | 7-1/2 |
Dimension D | 38 in |
Dimension C (In.) | 60 |
Propeller Dia. (In.) | 36 |
Dimension E | 22 in |
Dimension D (In.) | 38 |
Dimension B (In.) | 68 |
Dimension B | 68 in |
Damper Size (In.) | 37 in |
Dimension E (In.) | 22 |
Dimension A | 40 1/2 in |
Dimension C | 60 in |
Shaft Dia. (In.) | 1 in |
Width (In.) | 68 |
Dimension F | 7 1/2 in |
Base Width | 40 1/2 in |
Housing Length | 40.5 in |
Damper Size | 36 x 36 in |
Housing Width | 40.5 in |
Base Height | 22 in |
Hood Width | 68 in |
Base Length | 40 1/2 in |
Hood Height | 16 in |
Propeller Shaft Diameter | 1 in |
Overall Length | 60 in |
Overall Height | 38 in |
Blade Diameter | 36 in |
Hood Length | 60 in |
Overall Width | 68 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,213 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 10,213 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 48"x260 ft. Paint Collector Filter Roll, Fiberglass (6C528)
- RELIANCE WATER HEATERS Pilot Assembly Lp (100109243)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 255649-102, 2PK (20255.11AB)
- CHAMPION COOLER 110219 Belt (110219)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF90)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH71)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CH12)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU39)
- DAYTON Supply Ventilator, 54 In, 208-230/460 V (7AE48)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK30)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH42)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators