Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 115/208-230 Volts
Mfr # 7CF55
Zoro # G3349936
product price: $2,116.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,116.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 24 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 3/4 hp
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7CF55
- Zoro # G3349936
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 24 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Overall Height - Roof Ventilators | 39 in |
Overall Width - Roof Ventilators | 48 in |
Propeller Dia. (In.) | 24 |
Max. Depth (In.) | 48 in |
Dimension F | 8 1/2 in |
Dimension D | 39 in |
Damper Size (In.) | 25 in |
Height (In.) | 39 |
Dimension C (In.) | 48 |
Width (In.) | 48 |
Shaft Dia. (In.) | 3/4 in |
Dimension E (In.) | 23 |
Dimension B | 48 in |
Dimension E | 23 in |
Dimension B (In.) | 48 |
Dimension C | 48 in |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Dimension F (In.) | 8-1/2 |
Bearing Size (In.) | 3/4 in |
Dimension D (In.) | 39 |
Dimension A (In.) | 28-1/2 |
Dimension A | 28 1/2 in |
Housing Width | 28.5 in |
Base Length | 28 1/2 in |
Damper Size | 24 x 24 in |
Hood Height | 16 in |
Hood Length | 48 in |
Base Width | 28 1/2 in |
Overall Height | 39 in |
Propeller Shaft Diameter | 3/4 in |
Hood Width | 48 in |
Base Height | 23 in |
Blade Diameter | 24 in |
Base Dimension | 28 1/2 in Square |
Housing Length | 28.5 in |
Overall Width | 48 in |
Overall Length | 48 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,797 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,797 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- ACCUMULAIR Pleated Air Filter, 21.25" x 21.25" x 1", 4 Pack (FB21.25X21.25A_4)
- SUPERCOOL Power Jet Flush Hose, Reusable (27491)
- DAYTON Supply Ventilator, 36 In, 208-203/460 V (7AE68)
- DAYTON Exhaust/Supply Ventilator, 115/208-230 V (7CK30)
- DAYTON Exhaust Ventilator, 54 In, 208-230/460 V (7AD90)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF78)
- DAYTON Exhaust Ventilator, 30 In, 208-230/460 V (7AE05)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH48)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU63)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators