Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Exhaust Ventilator, 11 in., 115/208-230V
Mfr # 7DF68
Zoro # G2605342
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DF68
- Zoro # G2605342
- UPC # 00194484317782
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 3/4 in dia |
Dimension B | 24 7/8 in |
Dimension C | 25 1/8 in |
Recommended Damper Size (In.) | 12 x 12 |
Dimension D | 17 3/8 in |
Dimension A | 19 3/4 in |
Wheel Dia. | 11 in |
Shaft Dia. Wheel End | 3/4 in |
Base Square Size - Roof Ventilators | 19-3/4" dia. |
Dimension E | 16 7/8 in |
Overall Height | 25 1/8 in |
Damper Size | 12 x 12 in |
Housing Length | 24.9 in |
Base Diameter | 19 3/4 in |
Overall Diameter | 24 7/8 in |
Housing Width | 24.9 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 11 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 19 3/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 833 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/6 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 7" BVENT 12" Adj Length (7BV12A)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- FENWAL Electrode (22-100000-664)
- IMPERIAL Charging/Vacuum Hose, 36 In, Yellow (803-MRY)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In, Hz: 60 (4YC67)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- Dayton Direct Drive Centrifugal Exhaust Ventilators