Shop All Belt Drive Axial Downblast Exhaust Ventilators
Dayton
Exhaust Ventilator, 1 1/2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive
Mfr # 7A426
Zoro # G3104674
product price: $3,190.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,190.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 30 in
- Voltage - Roof Ventilators 230V AC/460V AC
- Motor HP - Roof Ventilators 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A426
- Zoro # G3104674
- Country of Origin Multiple
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 30 in |
Base Size - Roof Ventilators | 42 in x 42 in |
Overall Dia. (In.) | 47 1/2 in |
Recommended Damper Size (In.) | 35 x 35 |
Dimension B (In.) | 47.5 |
Dimension D (In.) | 4.75 |
Dimension C | 34 3/8 in |
Base Length (In.) | 42 |
Overall Height (In.) | 36 1/8 in |
Shaft Dia. Sheave End (In.) | 1 1/4 in |
Base Height (In.) | 1 3/4 in |
Shaft Dia. Propeller End (In.) | 1 1/4 in |
Dimension D | 4 3/4 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Dimension A (In.) | 42 |
Dimension C (In.) | 34 3/8 |
Dimension B | 47 1/2 in |
Propeller Dia. (In.) | 30 |
Base Width (In.) | 42 |
Dimension A | 42 in |
Base Length | 42 in |
Propeller Shaft Diameter | 1 in |
Overall Height | 36 1/8 in |
Housing Width | 47.5 in |
Housing Length | 47.5 in |
Base Width | 42 in |
Damper Size | 35 x 35 in |
Base Height | 1 3/4 in |
Overall Diameter | 47.5 in |
Overall Width | 47 1/2 in |
Overall Length | 47 1/2 in |
Blade Diameter | 30 in |
Base Dimension | 42 in Square |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 7,320 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 7,320 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 836W, 1" W x 16' L (BS0101160L)
- DAYTON Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM (484X38)
- NDL Refrigeration Ball Valve, 9" L, 700 psi (NBV11-S)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (22984)
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A420)
- DAYTON Exhaust Ventilator, 1/3 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive (7A403)
- DAYTON Exhaust Ventilator, 1/3 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A399)
- DAYTON Exhaust Ventilator, 3/4 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A424)
- DAYTON Exhaust Ventilator, 1/2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A423)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- CANARM Downblast Exhauster (ALX135-DD033EC)
- Dayton Belt Drive Axial Downblast Exhaust Ventilators