Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 60 In
Mfr # 7A910
Zoro # G0454325
product price: $7,002.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$7,002.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 72 1/2 in x 72 1/2 in
- Blade Dia. 60 in
- Voltage - Roof Ventilators 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A910
- Zoro # G0454325
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 72 1/2 in x 72 1/2 in |
Blade Dia. | 60 in |
Dimension E | 68 3/4 in |
Dimension A | 72 1/2 in |
Dimension B | 66 1/4 in |
Overall Dia. (In.) | 72.5 in |
Base Height (In.) | 1.75 in |
Dimension D | 48 in |
Shaft Dia. Sheave End (In.) | 1.75 in |
Dimension D (In.) | 48 |
Dimension C (In.) | 26-5/8 |
Base Length (In.) | 72-1/2 |
Base Width (In.) | 72-1/2 |
Dimension E (In.) | 68 3/4 |
Shaft Dia. Propeller End (In.) | 1.75 in |
Base Square Size - Roof Ventilators | 72-1/2" x 72-1/2" |
Dimension C | 26 5/8 in |
Dimension A (In.) | 72 1/2 |
Dimension B (In.) | 66 1/4 |
Overall Height (In.) | 48 in |
Base Width | 72 1/2 in |
Overall Width | 72 1/2 in |
Base Length | 72 1/2 in |
Overall Depth | 72 1/2 in |
Propeller Shaft Diameter | 1 3/4 in |
Base Height | 1 3/4 in |
Blade Diameter | 60 in |
Overall Height | 48 in |
Housing Width | 68.7 in |
Housing Length | 68.7 in |
Overall Diameter | 68 3/4 in |
Base Dimension | 72 1/2 in Square |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 72 1/2 in, Base Width 72 1/2 in, Base Shape Square, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 7 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 60 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Blower Fan Assembly (SM140-40A)
- WHITE-RODGERS Contactor Type 122,120V, 40A (90-248)
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 16" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 14x25" (6B825)
- DAYTON Roof Vent, 48 In, Less Drive Pkg (2RB67)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ36)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ29)
- DAYTON Exhaust Vent, 36 In (7A876)
- DAYTON Exhaust Vent, 24 In (4YY23)
- DAYTON Exhaust Vent, 24 In (7A891)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators