Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 42 In
Mfr # 4YY26
Zoro # G2978306
product price: $2,161.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,161.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included No
- Base Size - Roof Ventilators 50 1/2 in x 50 1/2 in
- Blade Dia. 42 in
- Shaft Dia. Sheave End (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YY26
- Zoro # G2978306
- UPC # 190735339589
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 50 1/2 in x 50 1/2 in |
Blade Dia. | 42 in |
Shaft Dia. Sheave End (In.) | 1 1/4 in |
Dimension A | 50 1/2 in |
Dimension E | 49 5/8 in |
Overall Height (In.) | 38 in |
Overall Dia. (In.) | 52 in |
Base Height (In.) | 1 3/4 in |
Dimension D | 38 in |
Shaft Dia. Propeller End (In.) | 1 1/4 in |
Dimension B | 44 1/4 in |
Dimension C | 20 in |
Overall Height | 38 in |
Overall Width | 50 1/2 in |
Damper Size | 49.625 x 49.625 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Height | 1 3/4 in |
Overall Depth | 50 1/2 in |
Overall Diameter | 52 in |
Housing Width | 49.6 in |
Base Dimension | 50 1/2 in Square |
Housing Length | 49.6 in |
Base Length | 50 1/2 in |
Base Width | 50 1/2 in |
Blade Diameter | 42 in |
Description
Axial Upblast Roof Exhaust Fan, Assembly Unassembled, Drive Type Belt Drive, Blade Diameter 42 in, Base Diameter Not Applicable, Base Length 50 1/2 in, Base Width 50 1/2 in, Base Shape Square, Maximum Airflow 32,495 cfm, Minimum Airflow 11,471 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/2 hp, Maximum Motor Speed 718 RPM, Minimum Motor Speed 275 RPM, Maximum Static Pressure 3/4 in wc, For High-Static Pressure Applications No, For Air Type Clean Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- ALL-FILTERS 24X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (24301.6 6pk)
- HONEYWELL HOME REPLACEMENT FILTER PACK FOR DR65 DEHUMID (50049537-005)
- ROBINAIR Manifold Hose Kit, 90 Manual Couplers (48510)
- DAYTON Exhaust Vent, 42 In (7A865)
- DAYTON Exhaust Vent, 36 In (7A861)
- DAYTON Exhaust Vent, 48 In (7A886)
- DAYTON Exhaust Vent, 30 In (4YY24)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exhaust Vent, 30 In (7A858)
- SOLER & PALAU Upblast Centrifugal Fan, 1/10HP, 1550rpm (STXD06CJH1AS)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators