Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 36 In
Mfr # 7A876
Zoro # G2408673
product price: $2,277.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,277.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 44 3/4 in x 44 3/4 in
- Blade Dia. 36 in
- Voltage - Roof Ventilators 208V AC/220V AC/440V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A876
- Zoro # G2408673
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 44 3/4 in x 44 3/4 in |
Blade Dia. | 36 in |
Dimension D | 33 in |
Base Square Size - Roof Ventilators | 44-3/4" x 44-3/4" |
Dimension B (In.) | 38-1/2 |
Dimension C | 17 1/2 in |
Shaft Dia. Sheave End (In.) | 1 in |
Dimension E | 43 1/2 in |
Base Height (In.) | 1.75 in |
Dimension A | 44 3/4 in |
Overall Height (In.) | 33 in |
Dimension B | 38 1/2 in |
Dimension D (In.) | 33 |
Overall Dia. (In.) | 46 in |
Base Length (In.) | 44-3/4 |
Shaft Dia. Propeller End (In.) | 1 in |
Dimension C (In.) | 17-1/2 |
Base Width (In.) | 44-3/4 |
Dimension A (In.) | 44-3/4 |
Dimension E (In.) | 43 1/2 |
Overall Depth | 44 3/4 in |
Blade Diameter | 36 in |
Overall Width | 44 3/4 in |
Overall Diameter | 43 1/2 in |
Base Height | 1 3/4 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 44 3/4 in Square |
Housing Length | 43.5 in |
Housing Width | 43.5 in |
Overall Height | 33 in |
Base Length | 44 3/4 in |
Base Width | 44 3/4 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A064)
- GOODMAN 0275P00066S Ptac Heater Kit (0275P00066)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U2)
- DAYTON Roof Vent, 48 In, Less Drive Pkg (2RB67)
- DAYTON Exhaust Vent, 36 In (7A861)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ36)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exhaust Vent, 30 In (4YY24)
- DAYTON Roof Vent, 48 In, w/ 2 HP Drive Pkg (7M7V3)
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP (AML-48-3-3-EXP)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators