Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Exhaust Vent, 36 In
Mfr # 4YY25
Zoro # G0776912
product price: $1,783.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included No
- Base Size - Roof Ventilators 44 3/4 in x 44 3/4 in
- Blade Dia. 36 in
- Overall Height (In.) 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YY25
- Zoro # G0776912
- UPC # 190735339572
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 44 3/4 in x 44 3/4 in |
Blade Dia. | 36 in |
Overall Height (In.) | 33 in |
Dimension D (In.) | 33 |
Base Length (In.) | 44-3/4 |
Base Width (In.) | 44-3/4 |
Dimension D | 33 in |
Dimension B (In.) | 38-1/2 |
Base Height (In.) | 1 3/4 in |
Dimension C (In.) | 17-1/2 |
Shaft Dia. Sheave End (In.) | 1 in |
Dimension E (In.) | 43-1/2 |
Dimension A | 44 3/4 in |
Dimension B | 38 1/2 in |
Overall Dia. (In.) | 46 in |
Dimension E | 43 1/2 in |
Shaft Dia. Propeller End (In.) | 1 in |
Dimension C | 17 1/2 in |
Dimension A (In.) | 44-3/4 |
Overall Width | 44 3/4 in |
Overall Height | 33 in |
Blade Diameter | 36 in |
Base Width | 44 3/4 in |
Base Length | 44 3/4 in |
Housing Length | 43.5 in |
Base Dimension | 44 3/4 in Square |
Overall Diameter | 46 in |
Base Height | 1 3/4 in |
Damper Size | 43.5 x 43.5 in |
Overall Depth | 44 3/4 in |
Propeller Shaft Diameter | 1 in |
Housing Width | 43.5 in |
Description
Axial Upblast Roof Exhaust Fan, Assembly Unassembled, Drive Type Belt Drive, Blade Diameter 36 in, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Maximum Airflow 19,212 cfm, Minimum Airflow 11,600 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 3/4 hp, Maximum Motor Speed 689 RPM, Minimum Motor Speed 357 RPM, Maximum Static Pressure 3/8 in wc, For High-Static Pressure Applications No, For Air Type Clean Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- DAYTON Lower Canopy (VECPFLCAG)
- DAYTON Round OEM Blower, 3394 RPM, 1 Phase, Direct, Rolled Steel (1TDN1)
- MCDONNELL & MILLER Cartridge (310453)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exhaust Vent, 42 In (4YY26)
- DAYTON Exhaust Vent, 48 In (7A886)
- DAYTON Exhaust Vent, 48 In (4YY27)
- DAYTON Exhaust Vent, 36 In (7A861)
- DAYTON Exhaust Vent, 24 In (7A891)
- SOLER & PALAU Upblast Exhaust Fan, 1/3HP, 1Ph, 1800rpm (STXB10RHULPH1S)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators