Shop All Belt Drive Axial Downblast Exhaust Ventilators
Dayton
Exhaust Vent, 36 In
Mfr # 4YU91
Zoro # G2614157
product price: $2,933.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,933.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 36 in
- Base Size - Roof Ventilators 46 in x 46 in
- Dimension B (In.) 58-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YU91
- Zoro # G2614157
- UPC # 190735339305
- Country of Origin United States
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 36 in |
Base Size - Roof Ventilators | 46 in x 46 in |
Dimension B (In.) | 58-5/8 |
Recommended Damper Size (In.) | 39 x 39 |
Dimension D | 6 5/8 in |
Shaft Dia. Propeller End (In.) | 1 1/4 in |
Dimension C (In.) | 41-7/8 |
Base Height (In.) | 1 3/4 in |
Dimension B | 58 5/8 in |
Base Length (In.) | 46 |
Overall Dia. (In.) | 58 5/8 in |
Shaft Dia. Sheave End (In.) | 1 1/4 in |
Overall Height (In.) | 43 5/8 in |
Dimension A (In.) | 46 |
Dimension D (In.) | 6-5/8 |
Base Width (In.) | 46 |
Propeller Dia. (In.) | 36 |
Dimension C | 41 7/8 in |
Dimension A | 46 in |
Overall Width | 58 5/8 in |
Overall Height | 43 5/8 in |
Overall Length | 58 5/8 in |
Blade Diameter | 36 in |
Base Width | 46 in |
Base Length | 46 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Dimension | 46 in Square |
Base Height | 1 3/4 in |
Damper Size | 39 x 39 in |
Cutout Size | 41.5 in L x 41.5 in W |
Overall Diameter | 58 5/8 in |
Housing Length | 58.6 in |
Housing Width | 58.6 in |
Cutout Length | 41.5 in |
Description
Axial Downblast Roof Exhaust Fans, Assembly Unassembled, Mounting Location Roof, Blade Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Shape Square, Base Width 46 in, Maximum Airflow 10,406 cfm, Minimum Airflow 2,580 cfm, Maximum Motor Horsepower 1 1/2 hp, Minimum Motor Horsepower 3/4 hp, Minimum Motor Speed 493 RPM, Maximum Motor Speed 621 RPM, Maximum Static Pressure 3/4 in wc, Drive Type Not Applicable, For High-Static Pressure Applications No, For Air Type Clean Air
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Repair Kit Vb Chi (511574)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 520W, 0.5" W x 10' L (B00052100L)
- KOCH Filter, HEPA99.97, Prtcl, 24x30x5.875" (H22G1X1)
- GREENSEAM Round Tee, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 15-3/4" L, 12 1/8 in H (GRFTJ8GA26)
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A420)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A417)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A400)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A401)
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A427)
- DAYTON Exhaust Ventilator, 1 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A422)
- DAYTON Exhaust Vent, 20 In (4YU88)
- Dayton Belt Drive Axial Downblast Exhaust Ventilators