Shop All Direct Drive Axial Downblast Ventilators
Dayton
Exhaust Vent, 20 In
Mfr # 4YC53
Zoro # G1738624
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,751.99
Free 30-Day Returns
Key Features
- Propeller Dia. 20 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
- Dimension A 34 in
- Recommended Damper Stock No. 4HX68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YC53
- Zoro # G1738624
- UPC # 190735337547
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 20 in |
Dimension A | 34 in |
Dimension B | 42 in |
Overall Height | 19 1/4 in |
Recommended Damper Size | 27 in x 27 in |
Dimension C | 17 1/2 in |
Base Width | 34 in |
Dimension D | 6 1/4 in |
Overall Dia. | 42 in |
Base Height | 1 3/4 in |
Shaft Dia. Propeller End | 5/8 in |
Base Length | 34 in |
Overall Width | 42 in |
Overall Length | 42 in |
Cutout Length | 29.5 in |
Blade Diameter | 20 in |
Cutout Size | 29.5 in L x 29.5 in W |
Damper Size | 27 x 27 in |
Propeller Shaft Diameter | 5/8 in |
Base Dimension | 34 in Square |
Housing Width | 42 in |
Housing Length | 42 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 20 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 5,943 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 5,943 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CW Electric Actuator, 25 in.-lb., 24VAC (M7415B1004)
- HEIL QUAKER /ICP 1176919 Igniter (1176919)
- ACCUMULAIR Pleated Air Filter, 17.25" x 29.25" x 1", 4 Pack (FB17.25X29.25A_4)
- CADET 30" Electric Baseboard Heater, White, 375/500W, 208/240V (2F500W)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz, Voltage: 115 (39FV54)
- DAYTON Exhaust Vent, 12 In (4YC87)
- DAYTON Supply Vent, 16 In, Hz: 60 (4YC57)
- DAYTON Supply Vent, 12 In (4YC91)
- DAYTON Supply Vent, 14 In (4YC93)
- DAYTON Exhaust Vent, 14 In, Hz: 60 (4YC89)
- Dayton Direct Drive Axial Downblast Ventilators