Shop All Pneumatic Tool Parts
Dayton
Exhaust Hose Assembly
Mfr # 60NK85
Zoro # G101259656
original price:
$33.65
14% off
new price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 39EY94A, 39EY94B, 39EY95A, 39EY95B, 39EY96A, 39EY96B
- Length 5 ft
- Duct Dia. 6 in
- Accessory Type Exhaust Hose Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60NK85
- Zoro # G101259656
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Length | 5 ft |
Duct Dia. | 6 in |
Details
Item | Exhaust Hose Assembly |
For Use With | 39EY94A, 39EY94B, 39EY95A, 39EY95B, 39EY96A, 39EY96B |
Accessory Type | Exhaust Hose Assembly |
Description
Exhaust Hose Assembly, For Use With 39EY94A, 39EY94B, 39EY95A, 39EY95B, 39EY96A, 39EY96B, Duct Dia. 6 in, 5 ft Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- 3M Cylinder 06563, 1/pk (06563)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2H6)
- DAYTON Hex Socket Screw, Heavy Duty (TT2040104040100G)
- DAYTON Roll Pin, PK2 (TTRL602815G)
- DAYTON Hex Socket Screw, Heavy Duty (TT2040104060105G)
- DAYTON Toothed Pulley, PK2 (TTST246640G)
- DAYTON Toothed Belt (TTST246643G)
- DAYTON Collet (TT1226020200042G)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-2000-027)
- Dayton Pneumatic Tool Parts