Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan Venturi Frame, 40x40, Galv
Mfr # 10F480
Zoro # G4207147
product price: $239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Dimension D 14 in
- Includes Mounting Bolts, Slotted Motor Base
- Dia. Opening Required 38 1/2 in
- Max. Depth 10 3/8 in
- Venturi Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10F480
- Zoro # G4207147
- UPC # 190735109762
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension D | 14 in |
Dia. Opening Required | 38 1/2 in |
Max. Depth | 10 3/8 in |
Venturi Depth | 5 in |
Dimension C | 36 3/8 in |
Dimension B | 6 in |
Width | 40 in |
Dimension A | 40 in |
Height | 40 in |
For Blade Dia. | 36 in |
Flange Width | 1 in |
Overall HxWxD | 40 in x 40 in x 10 1/2 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 38 1/2 in x 38 1/2 in |
Overall Depth | 10 1/2 in |
Recommended Wall Opening HxW | 38 1/2 in x 38 1/2 in |
For Cut-Out Height | 38 1/2 in |
Opening Diameter | 38 1/2 in |
For Blade Diameter | 36 in |
For Cut-Out Width | 38 1/2 in |
Overall Width | 40 in |
Overall Height | 40 in |
Description
Exhaust Fan Venturi Frame, For Blade Diameter 36 in, Includes Mounting Bolts, Slotted Motor Base, Overall Depth 10 1/2 in, Overall Height 40 in, Overall Width 40 in, Venturi Depth 5 in, Flange Width 1 in, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-60-462-TH)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/8 In. L (17C-A-3-25)
- PRECISIONAIRE AAF Flanders EZ Flow II 16 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011616)
- DAYTON Guard Mounted Exhaust Fan, Blade 18" Dia. (484X55)
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- DAYTON Exhaust Fan, 24 In, 3 Phase, Haz Location (10E007)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- DAYTON Weatherhood, 8 In. (16D554)
- DAYTON Exhaust Fan, 16 In, 1201 CFM (10D956)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- Dayton Exhaust and Supply Fan Accessories