Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan Venturi Frame, 28x28, Galv
Mfr # 10E037
Zoro # G4170415
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Width 1 in
- Width 28 in
- Includes Mounting Bolts, Slotted Motor Base
- Venturi Depth 3 1/2 in
- Dimension D 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 10E037
- Zoro # G4170415
- UPC # 190735109595
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Flange Width | 1 in |
Width | 28 in |
Venturi Depth | 3 1/2 in |
Dimension D | 12 in |
Dia. Opening Required | 26 1/2 in |
Max. Depth | 8 7/8 in |
Height | 28 in |
Dimension C | 24 1/2 in |
Dimension A | 28 in |
For Blade Dia. | 24 in |
Dimension B | 4 1/2 in |
Opening Diameter | 26 1/2 in |
For Blade Diameter | 24 in |
Recommended Wall Opening HxW | 26 1/2 in x 26 1/2 in |
Overall Width | 28 in |
Overall Height | 28 in |
For Cut-Out Height | 26 1/2 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 26 1/2 in x 26 1/2 in |
For Cut-Out Width | 26 1/2 in |
Overall Depth | 9 in |
Overall HxWxD | 28 in x 28 in x 9 in |
Description
Exhaust Fan Venturi Frame, For Blade Diameter 24 in, Includes Mounting Bolts, Slotted Motor Base, Overall Depth 9 in, Overall Height 28 in, Overall Width 28 in, Venturi Depth 3 1/2 in, Flange Width 1 in, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 26 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO LOGO Aluminum 5-Ply 8 ft. Supurr-Flex Duct (F0408B)
- TEMPCO Swaged Cartridge Heater, 175W/sq. In. (HDC19107)
- BELIMO 24V on/off Actuator w/Linkage (TFRX24-MFT)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev9612-55 (EV9612-55)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON In-Line Cabinet Fan, 254 CFM (6WZN6)
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- BROAN DUCT COLLAR 4"" (DC4)
- Dayton Exhaust and Supply Fan Accessories