Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan Venturi Frame, 24x24, Galv
Mfr # 10E036
Zoro # G3960932
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A 24 in
- Dimension D 10 in
- For Blade Dia. 20 in
- Width 24 in
- Max. Depth 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E036
- Zoro # G3960932
- UPC # 190735109588
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension A | 24 in |
Dimension D | 10 in |
For Blade Dia. | 20 in |
Width | 24 in |
Max. Depth | 8 7/8 in |
Flange Width | 1 in |
Dimension C | 20 1/2 in |
Venturi Depth | 3 in |
Height | 24 in |
Dia. Opening Required | 22 1/2 in |
Dimension B | 4 in |
Overall Width | 24 in |
Recommended Wall Opening HxW | 22 1/2 in x 22 1/2 in |
Opening Diameter | 22 1/2 in |
Overall Height | 24 in |
For Cut-Out Height | 22 1/2 in |
Overall Depth | 9 in |
Overall HxWxD | 24 in x 24 in x 9 in |
For Cut-Out Width | 22 1/2 in |
For Blade Diameter | 20 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 22 1/2 in x 22 1/2 in |
Description
Exhaust Fan Venturi Frame, For Blade Diameter 20 in, Includes Mounting Bolts, Slotted Motor Base, Overall Depth 9 in, Overall Height 24 in, Overall Width 24 in, Venturi Depth 3 in, Flange Width 1 in, For Cut-Out Height 22 1/2 in, For Cut-Out Width 22 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 22 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Flame Sensor (17J56)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3509622A)
- SENCO Micro Pin Variety 23Ga (A109809)
- FIREYE Amplifier (MART1)
- DAYTON Exhaust Fan, 16 In, Hazardous Location (10D997)
- DAYTON Wall Housing, Galv Steel, For 60 In Fan (3FKG5)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- DAYTON In-Line Cabinet Fan, 813 CFM (6WZN9)
- DAYTON Weatherhood, 12 In. (16D556)
- BROAN Replcmnt Motor Assmbl, 3 3/4In, Steel (BP27)
- Dayton Exhaust and Supply Fan Accessories