Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan Venturi Frame, 20x20, Galv
Mfr # 10E034
Zoro # G4126857
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Venturi Depth 3 in
- Width 20 in
- Frame Material Steel
- Dimension A 20 in
- Dia. Opening Required 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E034
- Zoro # G4126857
- UPC # 190735109564
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Venturi Depth | 3 in |
Width | 20 in |
Dimension A | 20 in |
Dia. Opening Required | 18 1/2 in |
For Blade Dia. | 16 in |
Dimension D | 7 in |
Height | 20 in |
Flange Width | 1 in |
Max. Depth | 8 1/2 in |
Dimension B | 4 in |
Dimension C | 16 1/2 in |
Overall Width | 20 in |
For Cut-Out Width | 18 1/2 in |
Overall Height | 20 in |
Recommended Wall Opening HxW | 18 1/2 in x 18 1/2 in |
For Blade Diameter | 16 in |
Overall Depth | 8 1/2 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 18 1/2 in x 18 1/2 in |
For Cut-Out Height | 18 1/2 in |
Overall HxWxD | 20 in x 20 in x 8 1/2 in |
Opening Diameter | 18 1/2 in |
Description
Exhaust Fan Venturi Frame, For Blade Diameter 16 in, Includes Mounting Bolts, Slotted Motor Base, Overall Depth 8 1/2 in, Overall Height 20 in, Overall Width 20 in, Venturi Depth 3 in, Flange Width 1 in, For Cut-Out Height 18 1/2 in, For Cut-Out Width 18 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131M00002Psp Draft Inducer (0131M00002)
- HONEYWELL T498A1810 120/208/240V Spst (T498A1810)
- LEGEND VALVE 3/4" S-439 BALANCING VALVE (110-154)
- STAR BRITE Star brite 085401 No Damp Dehumidifier Bucket - 36 oz (085401)
- DAYTON Cabinet Exhaust Fan, 24 In, 208-230/460 V (1AHB7)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- DAYTON In-Line Cabinet Fan, 813 CFM (6WZN9)
- DAYTON Fan Guard, 20-1/8 In. H, 20-1/8 In. W (1WBT9)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- Dayton Exhaust and Supply Fan Accessories