Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan Venturi Frame, 18x18, Galv
Mfr # 10F479
Zoro # G3919693
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Blade Dia. 14 in
- Dimension A 18 in
- Width 18 in
- Includes Zinc Plated Guard
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10F479
- Zoro # G3919693
- UPC # 190735109755
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Blade Dia. | 14 in |
Dimension A | 18 in |
Width | 18 in |
Dia. Opening Required | 16 1/2 in |
Dimension B | 4 in |
Flange Width | 1 in |
Max. Depth | 8 1/2 in |
Venturi Depth | 3 in |
Dimension C | 14 1/4 in |
Height | 18 in |
Overall HxWxD | 18 in x 18 in x 8 1/2 in |
Overall Height | 18 in |
For Cut-Out Width | 16 1/2 in |
Overall Width | 18 in |
Opening Diameter | 16 1/2 in |
For Blade Diameter | 14 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 16 1/2 in x 16 1/2 in |
Recommended Wall Opening HxW | 16 1/2 in x 16 1/2 in |
Overall Depth | 8 1/2 in |
For Cut-Out Height | 16 1/2 in |
Description
Exhaust Fan Venturi Frame, For Blade Diameter 14 in, Includes Zinc Plated Guard, Overall Depth 8 1/2 in, Overall Height 18 in, Overall Width 18 in, Venturi Depth 3 in, Flange Width 1 in, For Cut-Out Height 16 1/2 in, For Cut-Out Width 16 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console, Oak Burl (H12 400HB)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 5/8 in, Elliptical, PK 10 (T180-3X4X5/8E-PK10)
- AIR KING Floor Fan, 20 in, Non-Oscillating, 3 Speeds, 120VAC (9500)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 2-Position (MA-5210)
- DAYTON Ceiling Ventilator, Insulated, 443 CFM (6WZN1)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- DAYTON Wall Collar, 14 In. (16D551)
- DAYTON Weatherhood, 8 In. (16D554)
- DAYTON In-Line Cabinet Fan, 737 CFM (6WZN8)
- DAYTON Weatherhood, 12 In. (16D556)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- Dayton Exhaust and Supply Fan Accessories