Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan Venturi Frame, 16x16, Galv
Mfr # 10E033
Zoro # G3982492
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Width 1 in
- Width 16 in
- Dimension D 9 in
- Includes Mounting Bolts, Slotted Motor Base
- Dimension A 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10E033
- Zoro # G3982492
- UPC # 190735109557
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Flange Width | 1 in |
Width | 16 in |
Dimension D | 9 in |
Dimension A | 16 in |
Dimension C | 12 1/4 in |
Dia. Opening Required | 14 1/2 in |
Height | 16 in |
Max. Depth | 8 3/4 in |
Dimension B | 3 1/2 in |
For Blade Dia. | 12 in |
Venturi Depth | 2 1/2 in |
Overall Height | 16 in |
For Cut-Out Height | 14 1/2 in |
Recommended Wall Opening HxW | 14 1/2 in x 14 1/2 in |
Overall HxWxD | 16 in x 16 in x 8 3/4 in |
Overall Width | 16 in |
For Blade Diameter | 12 in |
Opening Diameter | 14 1/2 in |
Overall Depth | 8 3/4 in |
For Cut-Out Width | 14 1/2 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 14 1/2 in x 14 1/2 in |
Description
Exhaust Fan Venturi Frame, For Blade Diameter 12 in, Includes Mounting Bolts, Slotted Motor Base, Overall Depth 8 3/4 in, Overall Height 16 in, Overall Width 16 in, Venturi Depth 2 1/2 in, Flange Width 1 in, For Cut-Out Height 14 1/2 in, For Cut-Out Width 14 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- JOHNSON CONTROLS Johnson Transducer 4-20Ma High Volume (EP-8000-4)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504070025)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- Dayton Exhaust and Supply Fan Accessories