Shop All Exhaust and Supply Fan Accessories
Dayton
Exhaust Fan Venturi Frame, 14x14, Galv
Mfr # 10F478
Zoro # G3996081
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Galvanized
- Dimension C 10 1/4 in
- Width 14 in
- Dimension A 14 in
- Dia. Opening Required 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10F478
- Zoro # G3996081
- UPC # 190735109748
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension C | 10 1/4 in |
Width | 14 in |
Dimension A | 14 in |
Dia. Opening Required | 12 1/2 in |
Height | 14 in |
Max. Depth | 8 3/4 in |
For Blade Dia. | 10 in |
Flange Width | 1 in |
Venturi Depth | 2 in |
Dimension B | 3 in |
Overall Height | 14 in |
Overall HxWxD | 14 in x 14 in x 8 3/4 in |
For Cut-Out Height | 12 1/2 in |
For Blade Diameter | 10 in |
Recommended Wall Opening HxW | 12 1/2 in x 12 1/2 in |
For Cut-Out Width | 12 1/2 in |
Overall Depth | 8 3/4 in |
Opening Diameter | 12 1/2 in |
Overall Width | 14 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 12 1/2 in x 12 1/2 in |
Description
Exhaust Fan Venturi Frame, For Blade Diameter 10 in, Includes Zinc Plated Guard, Overall Depth 8 3/4 in, Overall Height 14 in, Overall Width 14 in, Venturi Depth 2 in, Flange Width 1 in, For Cut-Out Height 12 1/2 in, For Cut-Out Width 12 1/2 in, Frame Finish Galvanized, Material Steel, Opening Diameter 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30 in Backdraft Damper / Intake Shutter, 31 in x 31 in (3HHT1)
- AIR HANDLER Carbon Impregnated Filter, 16x20x2" (6B898)
- YELLOW JACKET Solenoid Service Magnet (61192)
- DAYTON Blower, 13 1/2in (7C487)
- DAYTON Guard Mounted Exhaust Fan, Blade 18" Dia. (484X55)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E017)
- DAYTON Wall Collar, 16 In. (16D552)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- CANARM Exhaust Fan, Hazardous Location, 14 In (AX14-4)
- Dayton Exhaust and Supply Fan Accessories