Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, Slantwall, 36In, Belt Drive
Mfr # 44YU09
Zoro # G1824411
product price: $1,678.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,678.99
Free 30-Day Returns
Key Features
- Type Slant-Wall, Belt-Drive
- Propeller Dia. (In.) 36 in
- HP 3/4 hp
- Voltage 115/230
- Opening Required H (In.) 42 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 44YU09
- Zoro # G1824411
- UPC # 190735299791
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 36 in |
Dimension B (In.) | 45 1/4 in |
Max. Depth (In.) | 27 in |
Dimension AA (In.) | 39 1/2 in |
Flange Width (In.) | 2 in |
Venturi Depth (In.) | 4 in |
Width (In.) | 40 7/64 in |
Dimension A (In.) | 44 in |
Dimension BB (In.) | 40 1/8 in |
Venturi Clearance Dia. (In.) | 5/16 in |
Dimension C (In.) | 27 in |
Dimension E (In.) | 4 1/2 in |
Dimension F (In.) | 45 3/4 in |
Height (In.) | 40 3/4 in |
Dimension D (In.) | 16 3/4 in |
Shaft Dia. (In.) | 7/8 in |
Mesh Size | 1 in x 2 in |
Overall Height | 40 3/4 in |
Overall Width | 40 1/8 in |
Venturi Depth | 4 in |
Flange Width | 2 in |
For Cut-Out Height | 43 in |
Blade Diameter | 36 in |
Overall Depth | 27 in |
Shaft Diameter | 7/8 in |
For Cut-Out Width | 40 7/8 in |
For Cutout HxW | 43 in x 40 7/8 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 11,420 cfm, For Cut-Out Height 43 in, For Cut-Out Width 40 7/8 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized, Includes Mesh Screen, Includes Dehumidistat No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS Thermocouple Replacement for SWEIS Pilot Igniter (TOP-PITC)
- FIREYE Quick Connect Cable, 10 ft. (59-598-3)
- ALL-FILTERS 14X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14251.C 6PK)
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, PVC (0390-0350-0001)
- DAYTON Exhaust Fan, 42 In, Less Drive Package (1AHA4)
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V (7CF42)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V (7M874)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K1M10338)
- Dayton Belt Driven Exhaust Fans