Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
Exhaust Fan, 7 In, 115V, 288 CFM (Discontinued)
Mfr # 1HKL2
Zoro # G0680845
Free Shipping & Returns
This Product is Discontinued
Key Features
- Guard Material Steel
- Thermal Protection Auto
- Bearing Type Sleeve
- Outside Dia. 9 1/4 in
- Mounting Position Horizontal or Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1HKL2
- Zoro # G0680845
- UPC # 190735141885
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Outside Dia. | 9 1/4 in |
Max. Depth | 5 7/8 in |
Blade Dia. | 7 in |
Overall Depth | 5 7/8 in |
Overall Diameter | 9 1/4 in |
Blade Diameter | 7 in |
Description
Guard Mounted Exhaust Fan, Blade Diameter 7 in, Blade Material Stamped Aluminum, Exhaust Airflow @ 0.000 in SP 288 cfm, Guard Finish Gray Polyester, Guard Material Steel, Includes Wiring, Junction Box, and 6 in to 8 in Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.