Shop All Ring Exhaust Fans
This Product is Discontinued
Dayton
Exhaust Fan, 6 In, Ring Mount (Discontinued)
Mfr # 12U117
Zoro # G3994462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Ring Type
- Blade Dia. 6 in
- Outside Dia. (In.) 7 in
- CFM @ 0.000-In. SP 119 cfm
- Exhaust/Supply Fan Motor HP 1/65 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12U117
- Zoro # G3994462
- UPC # 190735116982
- Country of Origin Mexico
- Category Ring Exhaust Fans
Dimensions
Blade Dia. | 6 in |
Outside Dia. (In.) | 7 in |
Max. Depth (In.) | 5 in |
Flange Depth (In.) | 1 in |
Inside Dia. (In.) | 6 7/8 in |
For Cut-Out Width | 7 1/2 in |
Blade Diameter | 6 in |
Manufacturer Warranty Length | 1 yr |
Overall Diameter | 7 in |
Overall Height | 7 in |
Flange Depth | 1 in |
Overall Depth | 5 in |
Shaft Diameter | 1/4 in |
For Cut-Out Diameter | 7 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 6 in, Blade Material Aluminum, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 119 cfm, For Cut-Out Width 7 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Wiring Junction Box and Leads, Maximum Airflow 119 cfm, Maximum Noise Level 3.6 sones
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.