Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, 54 In, Less Drive Package
Mfr # 1AHB4
Zoro # G2463833
product price: $3,512.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,512.99
Free 30-Day Returns
Key Features
- Type Heavy Duty Belt Drive Less Drive Package
- Blade Dia. 54 in
- CFM Range 33,602 to 50,124
- Exhaust/Supply Fan Motor HP 3 to 10
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AHB4
- Zoro # G2463833
- UPC # 190735131374
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Max. Depth (In.) | 33 1/2 in |
Shaft Dia. (In.) | 1 1/2 in |
Dimension E (In.) | 27 in |
Dimension A (In.) | 60 in |
Venturi Depth (In.) | 6 1/2 in |
Dimension C (In.) | 6 1/2 in |
Dimension D (In.) | 2 in |
Bearing Size (In.) | 1 1/2 in |
Dimension F (In.) | 55 in |
Venturi Clearance Dia. (In.) | 55 in |
Dimension B (In.) | 33 1/2 in |
Height (In.) | 60 in |
Width (In.) | 60 in |
Flange Depth (In.) | 2 in |
Overall Width | 60 in |
Overall Height | 60 in |
Overall Depth | 33 1/2 in |
For Cut-Out Diameter | 57 1/2 in |
Shaft Diameter | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Diameter | 54 in |
Venturi Depth | 6 1/2 in |
Venturi Diameter | 55 in |
Blade Diameter | 54 in |
Flange Depth | 2 in |
Bearing Size | 1 1/2 in |
Flange Width | 60 in |
For Cut-Out Width | 56 1/2 in |
For Cut-Out Height | 56 1/2 in |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Frame Material Steel, For Maximum Motor Horsepower 10 hp, For Maximum Motor Speed 716 RPM, For Minimum Motor Horsepower 3 hp, For Minimum Motor Speed 480 RPM, Maximum Airflow 50,124 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 33,602 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, For Cut-Out Diameter 57 1/2 in, Guard Type None, Method of Construction Cast, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE5)
- TRANE Motor, 1 HP, 460/380-415V, 2 Speed, CW (MOT10358)
- AIR HANDLER 24" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B735)
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V (7M897)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- DAYTON Heavy Duty Fan, 14,990 cfm, 115/208-230V (7M899)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- DAYTON Exhaust Fan, 42 In, Less Drive Package (1AHA4)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- FANTECH Inline Fan, 6 In. Dia. (FG 6M)
- Dayton Belt Driven Exhaust Fans