Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, 54 In, Less Drive Package
Mfr # 1AHA6
Zoro # G0575854
product price: $2,396.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,396.99
Free 30-Day Returns
Key Features
- Type Medium Duty Belt Drive Less Drive Package
- Blade Dia. 54 in
- CFM Range 30,129 to 44,535
- Exhaust/Supply Fan Motor HP 1-1/2 to 5
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1AHA6
- Zoro # G0575854
- UPC # 190735131305
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 54 in |
Dimension E (In.) | 16 1/2 in |
Venturi Clearance Dia. (In.) | 55 in |
Dimension B (In.) | 23 in |
Venturi Depth (In.) | 6 1/2 in |
Height (In.) | 60 in |
Dimension F (In.) | 55 in |
Dimension D (In.) | 2 in |
Width (In.) | 60 in |
Dimension C (In.) | 6 1/2 in |
Max. Depth (In.) | 23 in |
Bearing Size (In.) | 1 1/4 in |
Dimension A (In.) | 60 in |
Flange Depth (In.) | 2 in |
Shaft Dia. (In.) | 1 1/4 in |
Overall Width | 60 in |
Overall Height | 60 in |
Flange Width | 60 in |
Flange Depth | 2 in |
Venturi Diameter | 55 in |
Venturi Depth | 6 1/2 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Height | 56 1/2 in |
Bearing Size | 1 1/4 in |
Overall Depth | 23 in |
Overall Diameter | 54 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Diameter | 57 1/2 in |
For Cut-Out Width | 56 1/2 in |
Blade Diameter | 54 in |
Description
Exhaust Fan, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 5 hp, For Maximum Motor Speed 507 RPM, For Minimum Motor Horsepower 1 1/2 hp, For Minimum Motor Speed 343 RPM, Maximum Airflow 44,535 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 30,129 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, For Cut-Out Diameter 57 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine (TV20G)
- SUPCO Low Pressure Switch, 20 psi OP, 45 psi CL (SLP2045)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01E78 151)
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, (VBM60A-P)
- DAYTON Heavy Duty Fan, 40,778 cfm, 208-230/460V (7AR78)
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V (7M8B9)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHB5)
- DAYTON Med Duty Fan, 12,492 cfm, 115/208-230V (7M7Z2)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty (1WDC3)
- DAYTON Std Duty Fan, 27,474 cfm, 208-230/460V (7CF45)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- Dayton Belt Driven Exhaust Fans