Shop All Belt Driven Exhaust Fans
Dayton
Exhaust Fan, 48In, Slantwall, Belt Drive
Mfr # 44YU14
Zoro # G1840100
product price: $1,341.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Type Slant-Wall, Belt-Drive
- Propeller Dia. (In.) 48 in
- HP 1 hp
- Voltage 115/230
- Opening Required H (In.) 55 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 44YU14
- Zoro # G1840100
- UPC # 190735299845
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 48 in |
Dimension AA (In.) | 51 1/2 in |
Venturi Clearance Dia. (In.) | 5/16 in |
Dimension C (In.) | 29 1/4 in |
Dimension F (In.) | 58 1/8 in |
Dimension BB (In.) | 53 1/4 in |
Venturi Depth (In.) | 4 1/2 in |
Dimension B (In.) | 57 7/8 in |
Max. Depth (In.) | 28 in |
Width (In.) | 52 1/8 in |
Shaft Dia. (In.) | 1 in |
Mesh Size | 1 in x 2 in |
Dimension E (In.) | 3 in |
Dimension D (In.) | 15 5/8 in |
Flange Width (In.) | 2 in |
Height (In.) | 52 1/4 in |
Dimension A (In.) | 56 in |
Overall Height | 52 1/4 in |
Overall Width | 52 1/8 in |
Flange Width | 2 in |
Venturi Depth | 4 1/2 in |
Blade Diameter | 48 in |
Overall Depth | 28 in |
For Cut-Out Height | 55 1/2 in |
Shaft Diameter | 1 in |
For Cut-Out Width | 52 7/8 in |
For Cutout HxW | 55 1/2 in x 52 7/8 in |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 21,100 cfm, For Cut-Out Height 55 1/2 in, For Cut-Out Width 52 7/8 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized, Includes Mesh Screen, Includes Dehumidistat No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV11, NH, 24"x24"x6" (110-714-009)
- LAMBRO Duct Dryer Alum Foil 4Inx5Ft (495P)
- US DUCT US Duct Clamp, 4" Diameter, Stainless Steel (RCL04.B)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V (7M8C2)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHA7)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty (1WDC2)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHA6)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8E0)
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V (7M8B1)
- Dayton Belt Driven Exhaust Fans